This product requires certification to purchase.

Red 3" x 2" Replacement Nozzle for Safety Showers w/ 1" NPT

Justrite

Hughes Red 3" x 2" Replacement Nozzle for Safety Showers w/ 1" NPT

  • Fast #
  • Part #JNOZZLE
  • Item #8193468
  • Manufacturer Part #NOZZLE
3.6 out of 5 Customer Rating
Brand image
Justrite

Hughes Red 3" x 2" Replacement Nozzle for Safety Showers w/ 1" NPT

  • Fast #
  • Part #JNOZZLE
  • Item #8193468
  • Manufacturer Part #NOZZLE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for high flow rates providing optimal spray distribution
  • Compact nozzle reduces potential for insect nesting
  • Eliminates high replacement costs associated with cracked or dented plastic versions
  • Self-draining 1" NPT nozzle
  • For retrofit into any installed safety shower system with 1" thread
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Width
2 in
Characteristics & Features
Collection
Hughes
Material
Nylon
Warranty & Product Information
Type
JNOZZLE
UPC
805042001448