This product requires certification to purchase.

Justrite Repl Key For Suregrip Cabi

Justrite

Justrite Repl Key For Suregrip Cabi

  • Fast #
  • Part #J25998
  • Item #8054891
  • Manufacturer Part #25998
5 out of 5 Customer Rating
Brand image
Justrite

Justrite Repl Key For Suregrip Cabi

  • Fast #
  • Part #J25998
  • Item #8054891
  • Manufacturer Part #25998
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Replacement key for FM safety cabinets.
  • Set of 2
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
7 in
Number of Pieces
1 Piece
Width
5 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
Type
HP7610816
UPC
697841076174