This product requires certification to purchase.

LABEL BIOHAZARD KIT 3 COUNT

Justrite

LABEL BIOHAZARD KIT 3 COUNT

  • Fast #
  • Part #J25880
  • Item #14268915
  • Manufacturer Part #25880
3.1 out of 5 Customer Rating
Brand image
Justrite

LABEL BIOHAZARD KIT 3 COUNT

  • Fast #
  • Part #J25880
  • Item #14268915
  • Manufacturer Part #25880
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Complies with California Health and Safety Code 118280
  • Kit includes three labels and instructions
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/10 in
Height
10 in
Length
13 in
Width
10 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Orange
Warranty & Product Information
Type
J25880
UPC
697841122611