This product requires certification to purchase.

LITHIUM-ION BATTERY CHARGING CABINET CAP 2KWH TECR 1 FIXED SHELF 2 M/C DOORS GRAY

Justrite

LITHIUM-ION BATTERY CHARGING CABINET CAP 2KWH TECR 1 FIXED SHELF 2 M/C DOORS GRAY

  • Fast #
  • Part #J231703
  • Item #10464694
  • Manufacturer Part #231703
4.9 out of 5 Customer Rating
Brand image
Justrite

LITHIUM-ION BATTERY CHARGING CABINET CAP 2KWH TECR 1 FIXED SHELF 2 M/C DOORS GRAY

  • Fast #
  • Part #J231703
  • Item #10464694
  • Manufacturer Part #231703
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Engineered with a pressure relief vent system and a double wall with air gap to help maintain a safe-to-touch temperature outer shell with color-changing tabs, and a filtration system to filter and absorb toxins emitted from Lithium-ion battery fires.
  • Double-wall Cabinet Construction-Welded double-wall steel provides an solid structure that keeps potential explosions contained
  • Pressure Relief Vent System-Vented door panels dampen the explosive force from thermal runaway and battery failure.
  • Reinforced Steel Door Latch Plates-Steel latch rods made with reinforced latch cradle plates ensure the cabinet doors remain closed.
  • Door Hinge Flame Guards-Tight sealing door hinge with flame guard prevents fires escaping through the door hinges, preventing secondary fires outside the cabinet.
  • Spring Loaded Dampers-Automatic Damper flaps close when the cabinet temperature reaches 135°F to reduce the release of harmful smoke and gases by as much as 99%
  • Heat Activated Expanding Door Seals-Intumescent seals swell as temperatures rise to prevent smoke, fumes, and flames from escaping from the door frame.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4kWh TECR
Depth
18 in
Gauge (metal)
18 ga
Height
24 in
Length
43 in
Weight
157 lb
Width
43 in
Characteristics & Features
Case Material
Steel
Color Finish Name
Powder Coated
Material
Galvanized Steel
Number of Compartments
1
Number of Tiers
2
Number of Tools Included
0
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Batteries
Warranty & Product Information
Type
J231703
UPC
697841272095