This product requires certification to purchase.

Mini-Berm Flexible Spill Tray

Justrite

Mini-Berm Flexible Spill Tray

  • Fast #
  • Part #J28444
  • Item #8193357
  • Manufacturer Part #28444
3.3 out of 5 Customer Rating
Brand image
Justrite

Mini-Berm Flexible Spill Tray

  • Fast #
  • Part #J28444
  • Item #8193357
  • Manufacturer Part #28444
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Durable Materials: Robust geomembrane liner withstands petroleum products, acids, and harsh chemicals.
  • Reliable Design: Sturdy foam walls and rigid corner supports provide strength and containment.
  • Compact and Portable: Lightweight and easy to fold for simple storage and transport.
  • No Assembly Required: One-piece construction allows for instant deployment.
  • Versatile Applications: Ideal for parts cleaning, fluid transfer, and containment of hazardous materials.
  • Regulatory Compliance: Helps meet EPA SPCC requirements for spill prevention.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
6 in
Length
5 in
Width
7 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28444
UPC
697841157194