Oily / Combustible Waste Can Red 6 gal
Oily / Combustible Waste Can Red 6 gal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lids stays closed when not in use to isolate contents from fire sources and limit available oxygen
- Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
- Durable steel construction with a powder-coat finish provides chemical resistance
- Swinging carry handle for portability
- Warning Label with pictographs reduces miscommunication
- FM-approved; meets OSHA requirements
- Ten year warranty
Documents
Specifications
- Application:
- Safety
- Capacity:
- 6 gal
- Coating:
- Powder Coated
- Color Finish Name:
- Red
- Diameter:
- 14 in
- Diameter - Outside:
- 11-7/8 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 15-7/8 in
- Material:
- Steel
- Product Type:
- Oil Waste Can
- UL Listed:
- Yes
- UPC:
- 697841002197