This product requires certification to purchase.

Oily Waste Countertop Can Acce

Justrite

Oily Waste Countertop Can Acce

  • Fast #
  • Part #J09200
  • Item #8193223
  • Manufacturer Part #09200
4.5 out of 5 Customer Rating
Brand image
Justrite

Oily Waste Countertop Can Acce

  • Fast #
  • Part #J09200
  • Item #8193223
  • Manufacturer Part #09200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lid stays closed when not in use to isolate contents from fire sources and limit available oxygen
  • Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build-up and rusting
  • Durable steel construction with a powder-coat finish provides chemical resistance
  • Swinging carry handle for portability
  • Warning label with pictographs reduces miscommunication
  • Requires Certification
Dimensions & Measurements
Capacity
2
Depth
13 in
Height
10-1/2 in
Length
13 in
Width
11 in
Characteristics & Features
Color Finish Name
Red
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Oil Waste Can
Type
J9200
UPC
697841048980