This product requires certification to purchase.

Padlock Master Lock No 130

Justrite

Padlock Master Lock No 130

  • Fast #
  • Part #J268506
  • Item #8192987
  • Manufacturer Part #268506
5 out of 5 Customer Rating
Brand image
Justrite

Padlock Master Lock No 130

  • Fast #
  • Part #J268506
  • Item #8192987
  • Manufacturer Part #268506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fits Original, Elite, and Personal Smoker’s Ceasefire®
  • Made of brass
  • Provides extra security to prevent tampering
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
4 in
Length
5 in
Shackle Diameter
2
Width
1 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
Application
Locking
Type
J268506
UPC
697841128330