This product requires certification to purchase.

Portable Mixing Tank, 5 Gallon, with Removable Basket

Justrite

Portable Mixing Tank, 5 Gallon, with Removable Basket

  • Fast #
  • Part #J27705
  • Item #8193498
  • Manufacturer Part #27705
3.9 out of 5 Customer Rating
Brand image
Justrite

Portable Mixing Tank, 5 Gallon, with Removable Basket

  • Fast #
  • Part #J27705
  • Item #8193498
  • Manufacturer Part #27705
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lid is fully removable and clamps securely shut
  • Gasket seals tightly to prevent flammable vapors from escaping
  • Self-closing lid automatically ventilates the interior, and an internal flame arrester protects the contents from ignition sources
  • Safety bonding tab can be used to reduce static electricity buildup
  • Rugged 24-gauge steel construction with tough powder-coat finish provide maximum durability and chemical resistance
  • Swinging bail handle makes tank easy to carry
  • Lid can be padlocked for added security
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5
Depth
15 in
Height
16 in
Length
16 in
Width
15 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Red
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Type
J27705
UPC
697841045279