This product requires certification to purchase.

QUIETSITEA METAL FRAME KIT 2 PIECE 4' X 8

Justrite

QUIETSITEA METAL FRAME KIT 2 PIECE 4' X 8

  • Fast #
  • Part #J26468
  • Item #14269135
  • Manufacturer Part #26468
4.6 out of 5 Customer Rating
Brand image
Justrite

QUIETSITEA METAL FRAME KIT 2 PIECE 4' X 8

  • Fast #
  • Part #J26468
  • Item #14269135
  • Manufacturer Part #26468
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fire-Resistant: Complies with NFPA 701 Method 1, ensuring safety and reliable performance
  • Indoor & Outdoor Versatility: Ideal for use in a variety of environments
  • Weather-Resistant Durability: UV-protected, water-resistant construction stands up to harsh conditions
  • Built to Last: UV-resistant, water-resistant construction withstands harsh weather and cleaning, while acoustic properties remain intact for repeated use
  • Mold-Resistant: Protective mesh backing facilitates rainwater drainage, preventing mold or mildew buildup and ensuring panels dry completely and remain lightweight
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
48 in
Length
48 in
Weight
36 lb
Width
48 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Steel
Warranty & Product Information
Type
J26468
UPC
697841270091