This product requires certification to purchase.

Replacement Brackets for Universal Safety Sign

Justrite

Replacement Brackets for Universal Safety Sign

  • Fast #
  • Part #JSIGNBRACH
  • Item #8193253
  • Manufacturer Part #SIGN-BRAC-H
4.8 out of 5 Customer Rating
Brand image
Justrite

Replacement Brackets for Universal Safety Sign

  • Fast #
  • Part #JSIGNBRACH
  • Item #8193253
  • Manufacturer Part #SIGN-BRAC-H
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Set of 2
  • Replacement brackets for mounting universal pictogram signs on outdoor safety showers with insulation. Set of 2.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
3 in
Length
3 in
Weight
1 lb
Width
3 in
Characteristics & Features
Coating
PVC
Color Finish Category
Greens
Color Finish Name
Green
Installation Type
Fixed
Material
Plastic
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
JSIGNBRACH
UPC
805042001028