This product requires certification to purchase.

Replacement Set of (2) 10.5" Pneumatic Wheels and Axle Set for Single Cylinder Hand Trucks

Justrite

Replacement Set of (2) 10.5" Pneumatic Wheels and Axle Set for Single Cylinder Hand Trucks

  • Fast #
  • Part #J35374
  • Item #8193561
  • Manufacturer Part #35374
4 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (2) 10.5" Pneumatic Wheels and Axle Set for Single Cylinder Hand Trucks

  • Fast #
  • Part #J35374
  • Item #8193561
  • Manufacturer Part #35374
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two Replacement 10.5-inch Wheels
  • For gas cylinder hand truck models 35002, 35006 and 35016
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
10 in
Length
22 in
Weight
11 lb
Width
22 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Handle Material
Steel
Material
Rubber
Tool Type
Replacement Wheel
Warranty & Product Information
Type
J35374
UPC
697841211339