This product requires certification to purchase.

Replacement Set of (2) 16" Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks

Justrite

Replacement Set of (2) 16" Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35398
  • Item #8193627
  • Manufacturer Part #35398
3.3 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (2) 16" Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35398
  • Item #8193627
  • Manufacturer Part #35398
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two Replacement 16-inch Pneumatic Wheels
  • Includes plated axle, clips and washers
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
16 in
Length
32 in
Weight
15 lb
Wheel Size
16 in
Width
32 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Handle Material
Steel
Material
Rubber
Tool Type
Replacement Wheel
Warranty & Product Information
Type
J35398
UPC
697841211452