This product requires certification to purchase.

Replacement Set of (2) 20" Steel Wheels and Axle Set for Double Cylinder Hand Trucks

Justrite

Replacement Set of (2) 20" Steel Wheels and Axle Set for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35394
  • Item #8193635
  • Manufacturer Part #35394
5 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (2) 20" Steel Wheels and Axle Set for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35394
  • Item #8193635
  • Manufacturer Part #35394
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes 2 welded 20-in steel wheels
  • Plated axle, clips and washers included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20 in
Diameter
20 in
Height
20 in
Weight
36 lb
Width
1-1/2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Steel
Number of Tools Included
1
Warranty & Product Information
Type
J35394
UPC
697841211438