This product requires certification to purchase.

Replacement Set of (2) 5" Swivel Casters for Gas Cylinder Hand Trucks

Justrite

Replacement Set of (2) 5" Swivel Casters for Gas Cylinder Hand Trucks

  • Fast #
  • Part #JUS35390
  • Item #8193148
  • Manufacturer Part #35390
4.1 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (2) 5" Swivel Casters for Gas Cylinder Hand Trucks

  • Fast #
  • Part #JUS35390
  • Item #8193148
  • Manufacturer Part #35390
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wheels are 5-inch hard rubber
  • Flat washer, lock washer and nut included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Diameter
5 in
Height
8 in
Length
12 in
Width
5 in
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Tool Type
Caster Kit
Warranty & Product Information
Type
JUS35390
UPC
697841211414