This product requires certification to purchase.

Replacement Set of (2) 8" Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks

Justrite

Replacement Set of (2) 8" Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks

  • Fast #
  • Part #J35372
  • Item #8193565
  • Manufacturer Part #35372
4.4 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (2) 8" Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks

  • Fast #
  • Part #J35372
  • Item #8193565
  • Manufacturer Part #35372
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two Replacement 8-inch Wheels
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
18 in
Weight
9 lb
Wheel Size
8 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Handle Material
Steel
Material
Rubber
Tool Type
Replacement Wheel
Warranty & Product Information
Type
J35372
UPC
697841211322