This product requires certification to purchase.

Replacement Set of (4) 4" Swivel Casters for Gas Cylinder Carts

Justrite

Replacement Set of (4) 4" Swivel Casters for Gas Cylinder Carts

  • Fast #
  • Part #J35408
  • Item #8193052
  • Manufacturer Part #35408
4.5 out of 5 Customer Rating
Brand image
Justrite

Replacement Set of (4) 4" Swivel Casters for Gas Cylinder Carts

  • Fast #
  • Part #J35408
  • Item #8193052
  • Manufacturer Part #35408
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Replacement swivel caster set
  • HDPE Wheels
  • Includes flat washer, lock washer and nut
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Diameter
4 in
Height
12 in
Length
12 in
Width
4 in
Characteristics & Features
Color Finish Name
Black
Material
HDPE
Tool Type
Caster Kit
Warranty & Product Information
Type
J35408
UPC
697841211506