This product requires certification to purchase.

Replacement Single 8" Semi-Pneumatic Wheel for Gas Cylinder Hand Trucks

Justrite

Replacement Single 8" Semi-Pneumatic Wheel for Gas Cylinder Hand Trucks

  • Fast #
  • Part #JUS35370
  • Item #8193123
  • Manufacturer Part #35370
3.4 out of 5 Customer Rating
Brand image
Justrite

Replacement Single 8" Semi-Pneumatic Wheel for Gas Cylinder Hand Trucks

  • Fast #
  • Part #JUS35370
  • Item #8193123
  • Manufacturer Part #35370
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One Replacement 8-inch Wheel
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-4/5 in
Length
8 in
Lift Capacity
700 lb
Weight
3 lb
Wheel Size
8 in
Width
8 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Handle Material
Steel
Material
Rubber
Tool Type
Replacement Wheel
Warranty & Product Information
Type
JUS35370
UPC
697841211315