This product requires certification to purchase.

Rigid-Lock QuickBerm Lite Spill Containment Berm

Justrite

Rigid-Lock QuickBerm Lite Spill Containment Berm

  • Fast #
  • Part #J28374
  • Item #8193130
  • Manufacturer Part #28374
4.2 out of 5 Customer Rating
Brand image
Justrite

Rigid-Lock QuickBerm Lite Spill Containment Berm

  • Fast #
  • Part #J28374
  • Item #8193130
  • Manufacturer Part #28374
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Quick Setup “ Ready to deploy in minutes with no assembly or loose parts, saving valuable time and effort
  • Durable Construction “ Crafted from modified PVC-coated fabric, resistant to UV exposure, extreme temperatures (-50°F to 160°F), and a wide range of chemicals, including oils and fuels
  • Portable Design “ Folds flat for compact storage, requiring minimal space, and is easy to transport, offering maximum convenience
  • Wind-Resistant “ Anchored sidewalls resist winds up to 40 mph, ensuring stability in harsh conditions
  • Reinforced Corners “ Designed to prevent sagging or unwrapping, ensuring fluid-tight containment
  • Fray-Resistant Walls “ Equipped with a 1-inch finished hem along the top rim, strengthening wall integrity and enhancing durability
  • Proudly Made in the USA Assembled to the highest standards for top-quality performance and quick lead times
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
159 gal
Depth
104 in
Height
8 in
Length
104 in
Width
56 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Type
J28374
UPC
697841168497