This product requires certification to purchase.

REPLACEMENT RIGID-LOCK QUICKBERMA 12" UPRIGHT WIRE SUPPORT 5 PACK

Justrite

Rigid-Lock QuickBerm REPLACEMENT RIGID-LOCK QUICKBERMA 12" UPRIGHT WIRE SUPPORT 5 PACK

  • Fast #
  • Part #J28331
  • Item #14269889
  • Manufacturer Part #28331
5 out of 5 Customer Rating
Brand image
Justrite

Rigid-Lock QuickBerm REPLACEMENT RIGID-LOCK QUICKBERMA 12" UPRIGHT WIRE SUPPORT 5 PACK

  • Fast #
  • Part #J28331
  • Item #14269889
  • Manufacturer Part #28331
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Seamless Compatibility “ Fits Rigid-Lock QuickBerm® and other Rigid-Lock products with a 12-inch wall
  • Value Pack “ Includes five replacement supports for convenience
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
10 in
Length
10 in
Width
3 in
Characteristics & Features
Coating
Galvanized
Collection
Rigid-Lock QuickBerm
Color Finish Category
Stainless Steel
Color Finish Name
Galvanized
Material
Steel
Number of Hooks
5
Warranty & Product Information
Type
J28331
UPC
697841166059