This product requires certification to purchase.

RIGID-LOCK QUICKBERMA 12X50X12? 4485 GALLONS

Justrite

Rigid-Lock QuickBerm RIGID-LOCK QUICKBERMA 12X50X12? 4485 GALLONS

  • Fast #
  • Part #J28527
  • Item #14269750
  • Manufacturer Part #28527
4.9 out of 5 Customer Rating
Brand image
Justrite

Rigid-Lock QuickBerm RIGID-LOCK QUICKBERMA 12X50X12? 4485 GALLONS

  • Fast #
  • Part #J28527
  • Item #14269750
  • Manufacturer Part #28527
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick Setup “ Ready to deploy in minutes with no assembly or loose parts, saving valuable time and effort
  • Drive-Over Friendly “ Sidewalls effortlessly lower for vehicle access and securely lock into place at a 90° vertical position for reliable containment
  • Heavy-Duty Performance “ Supports vehicle weights up to 11,000 pounds (5,000 kg) per tire when sidewalls are lowered, ensuring strength during use.
  • Durable Construction “ Crafted from modified PVC-coated fabric, resistant to UV exposure, extreme temperatures (-50°F to 160°F), and a wide range of chemicals, including oils and fuels. Wind-Resistant “ Anchored sidewalls resist winds up to 40 mph, ensuring stability in harsh conditions
  • Portable Design “ Folds flat for compact storage, requiring minimal space, and is easy to transport, offering maximum convenience
  • Reinforced Corners “ Designed to prevent sagging or unwrapping, ensuring fluid-tight containment
  • Fray-Resistant Walls “ Equipped with a 1-inch finished hem along the top rim, strengthening wall integrity and enhancing durability
  • Proudly Made in the USA Assembled to the highest standards for top-quality performance and quick lead times
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
12 in
Size
12 ft x 50 ft x 1 ft
Width
144 in
Characteristics & Features
Collection
Rigid-Lock QuickBerm
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Type
J28527
UPC
697841270213