This product requires certification to purchase.

Safety Can for Liquid Disposal

Justrite

Safety Can for Liquid Disposal

  • Fast #
  • Part #J12772
  • Item #8193027
  • Manufacturer Part #12772
3.7 out of 5 Customer Rating
Brand image
Justrite

Safety Can for Liquid Disposal

  • Fast #
  • Part #J12772
  • Item #8193027
  • Manufacturer Part #12772
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable poly in safety red or translucent white to easily detect liquid level
  • Current-carrying, patented carbon insert embedded in the container allows for proper grounding
  • Stainless steel handle and hardware with latch-catch system hold the cap open for easy filling and pouring
  • Provides superior chemical resistance and leak protection
  • Broad-base design prevents accidental tip over
  • Requires Certification
Dimensions & Measurements
Capacity
5
Depth
13 in
Height
19-1/2 in
Width
6-2/5 in
Characteristics & Features
Color Finish Name
White
Material
Polyethylene
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Safety Can
Type
J12772
UPC
697841102996