This product requires certification to purchase.

Self-Draining Combination Shower

Justrite

Self-Draining Combination Shower

  • Fast #
  • Part #JSD18GS85G
  • Item #8193066
  • Manufacturer Part #SD18GS85G
4 out of 5 Customer Rating
Brand image
Justrite

Self-Draining Combination Shower

  • Fast #
  • Part #JSD18GS85G
  • Item #8193066
  • Manufacturer Part #SD18GS85G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Self-draining standpipe automatically drains after each use or weekly activation test, preventing stagnant water from overheating due to solar radiation and eliminating scalding risk in hot climates.
  • Corrosion resistant stainless steel eye/face wash with dust covers keeps nozzles free from dirt and debris in harsh industrial environments
  • Shower delivers continuous 20 US gallons per minute flow rate upon activation for effective full-body decontamination, meeting ANSI Z358.1-2014 requirements.
  • Stainless steel open bowl eye/face wash delivers gentle aerated flow of 3 US gallons per minute via intuitive push plate activation for effective eye and face irrigation.
  • Dust covers protect eye/face wash aerated nozzles from dirt, sand and debris when not in use.
  • Simple pull handle activation for shower provides instant operation, with optional foot treadle available.
  • Essential for outdoor facilities in hot regions and exposed locations requiring comprehensive emergency decontamination without scalding risk.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm
Height
102 in
Length
102 in
Weight
38 lb
Width
44 in
Characteristics & Features
Coating
Stainless Steel
Color Finish Category
Greys
Color Finish Name
Grey
Installation Type
Fixed
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
JSD18GS85G
UPC
805042000434