This product requires certification to purchase.

Single Replacement 16" Pneumatic Wheel for Gas Cylinder Hand Trucks

Justrite

Single Replacement 16" Pneumatic Wheel for Gas Cylinder Hand Trucks

  • Fast #
  • Part #J35396
  • Item #8193632
  • Manufacturer Part #35396
5 out of 5 Customer Rating
Brand image
Justrite

Single Replacement 16" Pneumatic Wheel for Gas Cylinder Hand Trucks

  • Fast #
  • Part #J35396
  • Item #8193632
  • Manufacturer Part #35396
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pneumatic 16-inch wheel
  • Axle not included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
6 in
Length
16 in
Weight
6 lb
Wheel Size
16 in
Width
16 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Handle Material
Steel
Material
Rubber
Tool Type
Replacement Wheel
Warranty & Product Information
Type
J35396
UPC
697841211445