This product requires certification to purchase.

Slimline Flammable Safety Cabinet

Justrite

Slimline Flammable Safety Cabinet

  • Fast #
  • Part #J892221
  • Item #8193368
  • Manufacturer Part #892221
5 out of 5 Customer Rating
Brand image
Justrite

Slimline Flammable Safety Cabinet

  • Fast #
  • Part #J892221
  • Item #8193368
  • Manufacturer Part #892221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fire tested and FM-approved; complies with OSHA and NFPA
  • 18-gauge (1-mm) thick double-wall, welded steel with 38-mm of insulating air space
  • 3-point stainless steel bullet latching system
  • Available in 1-door manual or self-closing models
  • U-Loc handle with two keys accepts optional padlock
  • Three adjustable, patented SpillSlope® galvanized steel shelves direct spills to 51-mm leakproof sump
  • Includes dual vents with flame arresters, adjustable levelling feet, grounding connector
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
22
Depth
18 in
Height
65 in
Length
65 in
Width
23-1/4 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Red
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J892221
UPC
697841113008