This product requires certification to purchase.

Spigot Fitting 1-1/8 in. Thread With 1/4 in. Hose Barb

Justrite

Spigot Fitting 1-1/8 in. Thread With 1/4 in. Hose Barb

  • Fast #
  • Part #J12902
  • Item #14270375
  • Manufacturer Part #12902
5 out of 5 Customer Rating
Brand image
Justrite

Spigot Fitting 1-1/8 in. Thread With 1/4 in. Hose Barb

  • Fast #
  • Part #J12902
  • Item #14270375
  • Manufacturer Part #12902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile fittings provide bottom hosing connection options for carboys
  • Accommodate various size tubing diameters
  • Polypropylene fittings can be autoclaved at 15 PSI and 250 ?F (121 ?C) for 20 minutes.
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
3 in
Length
3 in
Width
2 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Part
Type
J12902
UPC
697841182394