This product requires certification to purchase.

SS Disconnect Repl For 12018

Justrite

SS Disconnect Repl For 12018

  • Fast #
  • Part #JUS12005
  • Item #14270323
  • Manufacturer Part #12005
4.7 out of 5 Customer Rating
Brand image
Justrite

SS Disconnect Repl For 12018

  • Fast #
  • Part #JUS12005
  • Item #14270323
  • Manufacturer Part #12005
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Custom disposal can stainless steel fitting
  • Stainless steel with EPDM disconnect assembly
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Gauge (metal)
18 ga
Height
4 in
Width
3 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Disconnect
Type
JUS12005
UPC
697841132436