This product requires certification to purchase.

Steel 18" Wide Single Cylinder Handle Truck with 8" Semi-Pneumatic Wheels

Justrite

Steel 18" Wide Single Cylinder Handle Truck with 8" Semi-Pneumatic Wheels

  • Fast #
  • Part #J35000
  • Item #8193602
  • Manufacturer Part #35000
5 out of 5 Customer Rating
Brand image
Justrite

Steel 18" Wide Single Cylinder Handle Truck with 8" Semi-Pneumatic Wheels

  • Fast #
  • Part #J35000
  • Item #8193602
  • Manufacturer Part #35000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • V-shaped cylinder support cradles keep cylinder secure, reducing cylinder rolling common in curved back designs
  • Durable, 1.5-in (38-mm) wide poly straps with steel cinch buckles, lab tested to 1138-lb (516-kg), for safe transport
  • Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking
  • Unique zero-lift height loading eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
49 in
Length
18 in
Lift Capacity
300 lb
Weight
32 lb
Wheel Size
8 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
J35000
UPC
697841209558