This product requires certification to purchase.

Steel 20" Tool Tray Attachment for Double Cylinder Hand Trucks

Justrite

Steel 20" Tool Tray Attachment for Double Cylinder Hand Trucks

  • Fast #
  • Part #JUS35388
  • Item #8193139
  • Manufacturer Part #35388
4.1 out of 5 Customer Rating
Brand image
Justrite

Steel 20" Tool Tray Attachment for Double Cylinder Hand Trucks

  • Fast #
  • Part #JUS35388
  • Item #8193139
  • Manufacturer Part #35388
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powder coat paint finish for longer life span
  • Mounting hardware included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
8 in
Weight
10 lb
Width
20 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Material
Steel
Number of Tools Included
1
Warranty & Product Information
Type
JUS35388
UPC
697841211407