This product requires certification to purchase.

Steel 20"W Tool Box Attachment for Double Cylinder Hand Trucks

Justrite

Steel 20"W Tool Box Attachment for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35386
  • Item #8193660
  • Manufacturer Part #35386
4 out of 5 Customer Rating
Brand image
Justrite

Steel 20"W Tool Box Attachment for Double Cylinder Hand Trucks

  • Fast #
  • Part #J35386
  • Item #8193660
  • Manufacturer Part #35386
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Tool tray has lid and is lockable
  • Has powder coat paint finish for longer life span
  • Includes mounting hardware
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Gauge (metal)
18 ga
Height
8 in
Length
20 in
Weight
14 lb
Width
20 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Powder Coated
Material
Steel
Number of Compartments
1
Number of Tools Included
0
Warranty & Product Information
Type
J35386
UPC
697841211391