This product requires certification to purchase.

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels and Rear Casters

Justrite

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels and Rear Casters

  • Fast #
  • Part #J35006
  • Item #8193579
  • Manufacturer Part #35006
3.9 out of 5 Customer Rating
Brand image
Justrite

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels and Rear Casters

  • Fast #
  • Part #J35006
  • Item #8193579
  • Manufacturer Part #35006
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • V-shaped cylinder support cradles keep cylinder secure, reducing cylinder rolling common in curved back designs
  • Durable, 1.5-in (38-mm) wide poly straps with steel cinch buckles, lab tested to 1138-lb (516-kg), for safe transport
  • Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking
  • Unique zero-lift height loading eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19 in
Height
47 in
Length
21 in
Lift Capacity
1000 lb
Weight
46 lb
Width
21 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
J35006
UPC
697841209589