This product requires certification to purchase.

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels

Justrite

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35002
  • Item #8193110
  • Manufacturer Part #35002
5 out of 5 Customer Rating
Brand image
Justrite

Steel 21"W Single Cylinder Hand Truck with 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35002
  • Item #8193110
  • Manufacturer Part #35002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • V-shaped cylinder support cradles keep cylinder secure, reducing cylinder rolling common in curved back designs
  • Durable, 1.5-in (38-mm) wide poly straps with steel cinch buckles, lab tested to 1138-lb (516-kg), for safe transport
  • Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking
  • Unique zero-lift height loading eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder-coat finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Height
47 in
Length
23 in
Weight
37 lb
Width
23 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
JUS35002
UPC
697841209565