This product requires certification to purchase.

Steel 21"W Single Cylinder Hand Truck with Hoist Ring and 10.5" Pneumatic Wheels

Justrite

Steel 21"W Single Cylinder Hand Truck with Hoist Ring and 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35016
  • Item #8193128
  • Manufacturer Part #35016
5 out of 5 Customer Rating
Brand image
Justrite

Steel 21"W Single Cylinder Hand Truck with Hoist Ring and 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35016
  • Item #8193128
  • Manufacturer Part #35016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Structural steel framing with 0.375-in (10-mm) thick hoist plates
  • Fully welded construction using 1.25-in (32-mm) diameter steel tube
  • 11-gauge (3-mm) steel floor plate
  • Zero-lift height loading eliminates the need to lift cylinder during loading and unloading
  • Triple-grip handle design helps control improved leverage and swing radius.
  • Corrosion-resistant powder-coat finish throughout
  • Two heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with steel cinch buckles eliminate cylinder rolling potential
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19 in
Height
70 in
Length
21 in
Lift Capacity
300 lb
Weight
79 lb
Width
21 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
JUS35016
UPC
697841209633