This product requires certification to purchase.

Steel 36" Wide 1000lb Capacity Single 9-18" Cylinder Hand Truck with 16" Pneumatic Wheels

Justrite

Steel 36" Wide 1000lb Capacity Single 9-18" Cylinder Hand Truck with 16" Pneumatic Wheels

  • Fast #
  • Part #JUS35010
  • Item #8193126
  • Manufacturer Part #35010
3.7 out of 5 Customer Rating
Brand image
Justrite

Steel 36" Wide 1000lb Capacity Single 9-18" Cylinder Hand Truck with 16" Pneumatic Wheels

  • Fast #
  • Part #JUS35010
  • Item #8193126
  • Manufacturer Part #35010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 Cylinder
Height
49 in
Length
32 in
Number of Pieces
1 Piece
Width
36 in
Characteristics & Features
Color Finish Name
Powder Coated
Number of Tools Included
1
Warranty & Product Information
Type
JUS35010
UPC
697841209602