This product requires certification to purchase.

Steel End Loaded (21) Gas Cylinder Forklift Pallet - 6000lb Capacity

Justrite

Steel End Loaded (21) Gas Cylinder Forklift Pallet - 6000lb Capacity

  • Fast #
  • Part #J35218
  • Item #8193479
  • Manufacturer Part #35218
5 out of 5 Customer Rating
Brand image
Justrite

Steel End Loaded (21) Gas Cylinder Forklift Pallet - 6000lb Capacity

  • Fast #
  • Part #J35218
  • Item #8193479
  • Manufacturer Part #35218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pallet models: 7.75-in wide (197-mm) forklift channels with two-way access; includes a 10,000-lb (4,536-kg) DOT compliant strap that attaches to frame at 12-, 24- or 36-in (305-, 610- or 915-mm) from the deck.
  • Model 35222 incorporates a one-hour fire-rated barrier for storage of fuels and oxidizers near each other.
  • Forklift barricade rack models: rectangular steel tube with two levels of steel chains for each cylinder; hinged ramp for easy loading and unloading. Tops ground smooth and capped with HDPE prevent corrosion and injuries.
  • Individually-secured cylinder models: heavy-duty 1.5-in (38-mm) wide poly straps, tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder "two straps per cylinder
  • Low-profile model 35230 makes cylinder loading easier. Optional 41-in (1041-mm) chain set, model 35366, for a secondary means of support.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
21 cylinders
Depth
48 in
Height
36 in
Length
48 in
Weight
272 lb
Width
48 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Type
J35218
UPC
697841210721