This product requires certification to purchase.

STEEL HEAD FOR USE WITH CEASE-FIREA WASTE RECEPTACLE SAFETY DRUM CAN 12/15 GALLON PAINTED RED.

Justrite

STEEL HEAD FOR USE WITH CEASE-FIREA WASTE RECEPTACLE SAFETY DRUM CAN 12/15 GALLON PAINTED RED.

  • Fast #
  • Part #J26312
  • Item #14268957
  • Manufacturer Part #26312
3.7 out of 5 Customer Rating
Brand image
Justrite

STEEL HEAD FOR USE WITH CEASE-FIREA WASTE RECEPTACLE SAFETY DRUM CAN 12/15 GALLON PAINTED RED.

  • Fast #
  • Part #J26312
  • Item #14268957
  • Manufacturer Part #26312
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable powder-coat finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
16 in
Length
4 in
Width
16 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Warranty & Product Information
Type
J26312
UPC
697841009066