This product requires certification to purchase.

Steel Seismic Bracket Adapter Kit

Justrite

Steel Seismic Bracket Adapter Kit

  • Fast #
  • Part #J84000
  • Item #8193449
  • Manufacturer Part #84000
5 out of 5 Customer Rating
Brand image
Justrite

Steel Seismic Bracket Adapter Kit

  • Fast #
  • Part #J84000
  • Item #8193449
  • Manufacturer Part #84000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides increased stability "ideal for earthquake or hurricane prone areas
  • One kit secures any safety cabinet to a wall or floor
  • No holes are created so the fire protection properties of the cabinet remain intact and the cabinet maintains FM approval
  • Ability to mount to ground or wall
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
4 in
Length
48 in
Weight
4.2 lb
Width
48 in
Characteristics & Features
Coating
Galvanized
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Application
Safety Cabinet
FM Approved
Yes
Product Type
Adapter Kit
UL Listed
No
UPC
697841121867