This product requires certification to purchase.

Steel Spill Tray Supports Up T

Justrite

Steel Spill Tray Supports Up T

  • Fast #
  • Part #J10177
  • Item #8193510
  • Manufacturer Part #10177
3.4 out of 5 Customer Rating
Brand image
Justrite

Steel Spill Tray Supports Up T

  • Fast #
  • Part #J10177
  • Item #8193510
  • Manufacturer Part #10177
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Steel Spill Tray has a low-profile, large diameter surface to contain spills and overfill from safety cans
  • Constructed of 24-gauge coated steel, tray easily supports up to a 5-gallon (19L) safety can
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
2 in
Width
15 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Warranty & Product Information
Type
J10177
UPC
697841002838