This product requires certification to purchase.

Cabinet 65 X 34 X 34 Flammable 8960

Justrite

Sure-Grip® EX Cabinet 65 X 34 X 34 Flammable 8960

  • Fast #
  • Part #J896000
  • Item #6413434
  • Manufacturer Part #896000
4.2 out of 5 Customer Rating
Brand image
Justrite

Sure-Grip® EX Cabinet 65 X 34 X 34 Flammable 8960

  • Fast #
  • Part #J896000
  • Item #6413434
  • Manufacturer Part #896000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Independently fire tested and approved by FM Approvals
  • 18-gauge (1-mm) thick double-wall, welded steel with 38-mm of insulating air space
  • Adjustable, patented SpillSlope® galvanized steel shelves direct spills to back and bottom of 2" in leakproof sump
  • 3-point stainless steel bullet latching system
  • U-Loc handle with two keys accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Includes dual vents with flame arresters, adjustable levelling feet, and grounding connector
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
60
Depth
34 in
Gauge (metal)
18 ga
Height
65 in
Length
65 in
Width
34 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Collection
Sure-Grip® EX
Color Finish Name
Yellow
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Product Type
Cabinet
Type
J896000
UL Listed
No
UPC
697841114180