This product requires certification to purchase.

Slimline Safety Cabinet Yellow 22 gal Self Close

Justrite

Sure-Grip® EX Slimline Safety Cabinet Yellow 22 gal Self Close

  • Fast #
  • Part #J892220
  • Item #5122429
  • Manufacturer Part #892220
4.2 out of 5 Customer Rating
Brand image
Justrite

Sure-Grip® EX Slimline Safety Cabinet Yellow 22 gal Self Close

  • Fast #
  • Part #J892220
  • Item #5122429
  • Manufacturer Part #892220
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leak-proof sump
  • 12 point stainless steel bullet latching system
  • U-Lock handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty
  • Complies with OSHA, NFPA 30, NFPA 1 and IFC
  • Fire tested and FM approved
  • Fire-resistant, leak-tested design
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
22 gal
Depth
18 in
Gauge (metal)
18 ga
Height
65 in
Width
23-1/4 in
Characteristics & Features
Coating
Polyester Epoxy Powder
Collection
Sure-Grip® EX
Color Finish Name
Yellow
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Flammable Liquid
FM Approved
Yes
Product Type
Cabinet
UL Listed
No
UPC
697841112988