This product requires certification to purchase.

Swab Pail 6 Qt Yellow

Justrite

Swab Pail 6 Qt Yellow

  • Fast #
  • Part #J10472
  • Item #14270452
  • Manufacturer Part #10472
5 out of 5 Customer Rating
Brand image
Justrite

Swab Pail 6 Qt Yellow

  • Fast #
  • Part #J10472
  • Item #14270452
  • Manufacturer Part #10472
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Spring-loaded dasher plate
  • Bail handle makes pail easy to carry
  • Durable 24-gauge steel with tough powder-coat finish
  • FM approved
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Gauge (metal)
18 ga
Height
7-1/2 in
Width
11 in
Characteristics & Features
Color Finish Name
Yellow
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Swab Pail
Type
J10472
UPC
697841003224