This product requires certification to purchase.

5 Gallon Safety Can / UL FM APPRVD Blue

Justrite

Type I 5 Gallon Safety Can / UL FM APPRVD Blue

  • Fast #
  • Part #J7150300
  • Item #4155425
  • Manufacturer Part #7150300
5 out of 5 Customer Rating
Brand image
Justrite

Type I 5 Gallon Safety Can / UL FM APPRVD Blue

  • Fast #
  • Part #J7150300
  • Item #4155425
  • Manufacturer Part #7150300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Self-closing, leakproof lid protects vapours from escaping and guards against spills
  • Positive-pressure relief cap automatically vents can to guard against rupture or explosion
  • Stainless steel flame arrestor dissipates heat to stop flashback ignition
  • Guaranteed 100% leakproof construction
  • Swinging handles on cans 1 gallon or larger to help carry heavier loads
  • Tough powder-coat finish resists chemicals
  • Certified by FM Approvals, UL/ULC, and TÜV
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12.5 in
Diameter
11-3/4 in
Gauge (metal)
24 ga
Height
16-7/8 in
Length
12-1/2 in
Weight
6.15 lb
Width
12-1/2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Collection
Type I
Color Finish Category
Blues
Color Finish Name
Blue
Material
Steel
Warranty & Product Information
ADA Compliant
No
FM Approved
Yes
Origin
Domestic
Type
J7150300
UL Listed
Yes
UPC
697841140363