This product requires certification to purchase.

Type I Safety Can with Trigger-Ha

Justrite

Type I Safety Can with Trigger-Ha

  • Fast #
  • Part #J10001
  • Item #8193040
  • Manufacturer Part #10001
4.2 out of 5 Customer Rating
Brand image
Justrite

Type I Safety Can with Trigger-Ha

  • Fast #
  • Part #J10001
  • Item #8193040
  • Manufacturer Part #10001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Self-closing, leakproof lid protects vapors from escaping and guards against spills
  • Positive-pressure relief cap automatically vents can to guard against rupture or explosion
  • Stainless steel flame arrestor dissipates heat to stop flashback ignition
  • Guaranteed 100% leakproof construction
  • Swinging handles on cans 1 gallon or larger to help carry heavier loads
  • Requires Certification
Dimensions & Measurements
Capacity
0.13
Depth
6 in
Height
6-3/4 in
Width
8-1/10 in
Characteristics & Features
Color Finish Name
Red
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Safety Can
Type
J10001
UPC
697841002609