This product requires certification to purchase.

2 Gallon Can Container with Spout

Justrite

Type II 2 Gallon Can Container with Spout

  • Fast #
  • Part #J7220120
  • Item #6407439
  • Manufacturer Part #7220120
4 out of 5 Customer Rating
Brand image
Justrite

Type II 2 Gallon Can Container with Spout

  • Fast #
  • Part #J7220120
  • Item #6407439
  • Manufacturer Part #7220120
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 gal
Diameter
9-1/2 in
Gauge (metal)
24 ga
Height
13-1/4 in
Width
9-1/2 in
Characteristics & Features
Coating
Powder Coated
Collection
Type II
Color Finish Name
Red
Material
Steel
Warranty & Product Information
Application
Storage, Flammable Liquid
FM Approved
Yes
OSHA
Yes
Product Type
Canister
Type
J7220120
UL Listed
Yes
UPC
697841140462