This product requires certification to purchase.

Type II AccuFlow Steel Safety Can

Justrite

Type II AccuFlow Steel Safety Can

  • Fast #
  • Part #J7225320
  • Item #8193612
  • Manufacturer Part #7225320
3.7 out of 5 Customer Rating
Brand image
Justrite

Type II AccuFlow Steel Safety Can

  • Fast #
  • Part #J7225320
  • Item #8193612
  • Manufacturer Part #7225320
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Vented design provides smooth, glug-free liquid flow
  • Flexible 9" in long metal hose helps control the pour into small openings
  • Stainless steel flame arrester prevents flashback ignition
  • Two-openings, one for targeted pouring, one with ergonomically designed lift-lever for easy filling
  • Sealed lid features automatic positive-pressure relief to protect against explosion
  • Tough powder-coat finish resists chemicals
  • Certified by FM Approvals, UL/ULC, and TÜV; meet OSHA and NFPA requirements
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2.5
Depth
12 in
Height
11-9/10 in
Length
11-9/10 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Blue
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J7225320
UPC
697841140639