This product requires certification to purchase.

Utili-Guard+ Flammable Safety Cabinet 30-Gallon Self-Close

Justrite

Utili-Guard+ Flammable Safety Cabinet 30-Gallon Self-Close

  • Fast #
  • Part #JU893020
  • Item #14269625
  • Manufacturer Part #U893020
5 out of 5 Customer Rating
Brand image
Justrite

Utili-Guard+ Flammable Safety Cabinet 30-Gallon Self-Close

  • Fast #
  • Part #JU893020
  • Item #14269625
  • Manufacturer Part #U893020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Utili-Guard is engineered with extra depth, accommodating door storage attachments while maintaining full internal storage capacity for bulk containers and safety cans.
  • Offers up to 28% more storage capacity than standard cabinets.
  • Customizable Attachments: Securely store aerosol cans, spray bottles, caulk tubes, and small canisters of paint or stain right on the cabinet doors for instant access. Flexible to meet your changing needs.
  • Workflow Efficiency: Door-mounted storage frees up internal shelf space and streamlines daily operations, making your team more productive.
  • Meets OSHA , NFPA 30 & IFC Standards: Fully compliant and FM approved for flammable liquid storage.
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Depth
26 in
Gauge (metal)
18 ga
Height
44 in
Width
43 in
Characteristics & Features
Color Finish Name
Yellow
Material
Cold Rolled Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Safety Cabinet
Type
JU893020
UPC
697841274549