This product requires certification to purchase.

Vaportrapa Carboy with Filter Kit 10L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

Justrite

Vaportrapa Carboy with Filter Kit 10L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12802
  • Item #14270337
  • Manufacturer Part #12802
3.2 out of 5 Customer Rating
Brand image
Justrite

Vaportrapa Carboy with Filter Kit 10L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12802
  • Item #14270337
  • Manufacturer Part #12802
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Collect from one or more HPLC machines polypropylene cap with acetal homopolymer adapter offers a wide range of tubing port configurations with and without hose barb ports
  • Two-piece cap design eliminates the need to disconnect tubing from the adapter to install a closed cap
  • Carbon exhaust filter traps potentially harmful vapors
  • Adapter and high-density polyethylene (HDPE) carboy provide excellent chemical compatibility against aggressive liquids
  • Rectangular shape saves bench space
  • Requires Certification
Dimensions & Measurements
Capacity
2.6
Depth
11 in
Height
22 in
Length
22 in
Width
7 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12802
UPC
697841180253