This product requires certification to purchase.

Vaportrapa Carboy with Filter Kit 5L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

Justrite

Vaportrapa Carboy with Filter Kit 5L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12801
  • Item #14270157
  • Manufacturer Part #12801
3.2 out of 5 Customer Rating
Brand image
Justrite

Vaportrapa Carboy with Filter Kit 5L HDPE 83MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12801
  • Item #14270157
  • Manufacturer Part #12801
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Carbon filter prevents volatile organic compound vapors from being released into the air
  • Tube fittings secure waste tubes to carboy providing a closed system preventing leaks or spills
  • Two-piece cap design eliminates the need to disconnect tubing from the adapter to install a closed cap
  • High-density polyethylene (HDPE) carboy features rectangular ergonomic design, saving valuable bench space
  • Requires Certification
Dimensions & Measurements
Capacity
1.3
Depth
9 in
Height
19 in
Length
19 in
Width
6 in
Characteristics & Features
Color Finish Name
White
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12801
UPC
697841180246