This product requires certification to purchase.

Vaportrapa Un/Dot Carboy with Filter Kit 20L HDPE 70MM Cap 6 Ports 1/8 in. OD Tubing

Justrite

Vaportrapa Un/Dot Carboy with Filter Kit 20L HDPE 70MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12839
  • Item #14269635
  • Manufacturer Part #12839
3.1 out of 5 Customer Rating
Brand image
Justrite

Vaportrapa Un/Dot Carboy with Filter Kit 20L HDPE 70MM Cap 6 Ports 1/8 in. OD Tubing

  • Fast #
  • Part #J12839
  • Item #14269635
  • Manufacturer Part #12839
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • UN/DOT certified carboy and 70-mm closed cap (UN Rating 3H1/Y1.8/100) designed for HPLC waste collection from single and multiple machines for easy, single use disposal for laboratory waste
  • For packaging group II and hazardous chemicals
  • High-density polyethylene (HDPE) cap with acetal homopolymer adapter offers a wide range of top connection options select tubing port configurations to accommodate various tubing sizes to create a closed loop system to prevent leaks or spills
  • Two-piece design eliminates the need to disconnect tubing from the adapter to install a closed cap
  • Carbon exhaust filter prevents volatile organic compound vapors from being released into the air, protecting workers from inhaling dangerous fumes
  • Requires Certification
Dimensions & Measurements
Capacity
5.3
Depth
12 in
Height
18 in
Length
18 in
Width
9-1/4 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12839
UPC
697841180918