This product requires certification to purchase.

Welded Steel Safety Snap Cap

Justrite

Welded Steel Safety Snap Cap

  • Fast #
  • Part #J35360
  • Item #8193611
  • Manufacturer Part #35360
5 out of 5 Customer Rating
Brand image
Justrite

Welded Steel Safety Snap Cap

  • Fast #
  • Part #J35360
  • Item #8193611
  • Manufacturer Part #35360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Meets ISO 11117, DOT 49 CFR, CSA B340, and CGA V-9
  • Fits most North American gas-cylinders
  • Provides a lockout device that prevents unauthorized use "includes brass padlock
  • Welded steel construction and powder-coat finish provides many years of use
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Diameter - Outside
4 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3-1/5 in
Fitting Sizes
3-1/5 in
Length
7-1/2 in
Valve Size
3-1/2 in
Width
5 in
Characteristics & Features
Color Finish Name
Yellow
Material
Welded Steel
Warranty & Product Information
ISO
11117
Recommended Valve Application
Gas
UL Listed
No
UPC
697841211261